Rod End, Alloy Steel, Black Oxide, 5/8"-11 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg

  • Mfr # 6C-B7MACH

  • Zoro # G4434726

CAD Available

product price:  $13.79
/ea

Key Features

CAD Drawing
Material
Alloy Steel
Material Grade/Class
4140
Finish
Black Oxide
Eye Inside Diameter
5/8 in
Eye Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6C-B7MACH
Zoro #
G4434726
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
5/8 in
Eye Thickness
5/8 in
Eye Outside Diameter
1-5/16 in
Hole Center-to-End Length
5 in
Thread Length
5 in
Thread Size
5/8"-11
Length
5 in
Boss Diameter
1 5/16 in
Shank Dia.
5/8 in
Dia./Thread Size
5/8"-11
Boss Thickness
5/8 in
Shank Diameter
5/8 in
Overall Length
5 in
Screw Size
5/8 in

Details

CAD Available
Yes
Item
Rod End
Material
Alloy Steel
Material Grade/Class
4140
Finish
Black Oxide
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Hole I.D.
5/8 in
Type
Fixed Rod End
Thread
5/8-11
Material Quality Standard
ASTM A193-B7
Pack Size
Small Pack
System of Measurement
Inch
Thread Direction
Right Hand
Globally Sourced
Made in USA*
Rod End Standards
ASTM A193-B7
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A193-B7
Drive Type
No Drive
Thread Type
UNC (Coarse)

Description

Fixed Rod End, Eye Inside Diameter 5/8 in, Eye Outside Diameter 1 5/16 in, Eye Thickness 5/8 in, Black Oxide, Steel, Material Grade/Class 4140, Material Quality Standards ASTM A193-B7, Hole Center-to-End Length 5 in, Shank Diameter 5/8 in, Thread Style Fully Threaded, UNC (Coarse), Thread Direction Right Hand, Thread Length 5 in, Thread Pitch Not Applicable, Thread Size 5/8 In.-11, Externally Threaded, System of Measurement Inch, Fixed Rod End, Overall Length 5 in, Screw Size 5/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.