Rod End, Steel, Black Oxide, 3/4"-10 Thrd Sz, 5 in Overall Lg

  • Mfr # 7C-MACH

  • Zoro # G505263334


product price: $43.85
/ea
Sold in multiples of 3 for $131.55

Key Features

Material
Steel
Finish
Black Oxide
Eye Inside Diameter
3/4 in
Thread Style
Fully Threaded
Thread Size
3/4"-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C-MACH
Zoro #
G505263334
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
3/4 in
Thread Size
3/4"-10
Length
5 in
Shank Dia.
3/4"-10

Details

Item
Rod End
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Type
Drop Forged

Description

Ken forging 7c-mach - rod end - machined & black oxided - c1030-1035 - 3/4-10 x 5" drop forged carbon steel astm a521, class ca fully threaded: unc-2a, last full thread to be a minimum of 1/4" away from head center of eye to end: +.060/-0 head o.d.: +.060/-.030 head thickness: +.010/-.010 hole i.d.: +.010/-0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.