Zoro Homepage

Stub and Stub Turnbuckle, Galvanized

  • Mfr # TB102-S-HDG

  • Zoro # G915504492


product price: $18.39
/ea

Key Features

Working Load Limit
800 lb
Body Material
Carbon Steel
Take Up Length
4 1/2 in
Extended Length
15 in
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB102-S-HDG
Zoro #
G915504492
UPC #
-
Country of Origin
United States

Dimensions

Take Up Length
4 1/2 in
Extended Length
15 in
Thread Length
2 3/4 in
Thread Size
5/16"-18
Thread Diameter
5/16 in
Compatible Rope Diameter
5/16 in
Retracted Length
10 1/2 in

Details

Item
Stub and Stub Turnbuckle
Working Load Limit
800 lb
Body Material
Carbon Steel
Thread Type
UNC
Turnbuckle Type
Stub and Stub Turnbuckle
Fitting Material
Carbon Steel
Fitting Types Included
Stub
Finish
Galvanized
Lifting Capability
Not for Lifting

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.