Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stub and Stub Turnbuckle, Galvanized

  • Mfr # TB105-3-S-HDG

  • Zoro # G615505010


product price: $36.79
/ea

Key Features

Working Load Limit
2,200 lb
Take Up Length
3 in
Thread Size
1/2"-13
Finish
Galvanized
Compatible Rope Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB105-3-S-HDG
Zoro #
G615505010
UPC #
-
Country of Origin
United States

Dimensions

Take Up Length
3 in
Thread Size
1/2"-13
Compatible Rope Diameter
1/2 in
Thread Diameter
1/2 in
Extended Length
11 in
Retracted Length
8 in
Thread Length
2 5/8 in

Details

Item
Stub and Stub Turnbuckle
Working Load Limit
2,200 lb
Finish
Galvanized
Turnbuckle Type
Stub and Stub Turnbuckle
Lifting Capability
Not for Lifting
Fitting Material
Carbon Steel
Thread Type
UNC
Fitting Types Included
Stub
Body Material
Carbon Steel

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.