Stub and Stub Turnbuckle, Galvanized
Mfr # TB105-S-HDG
Zoro # G015504668
product price: $18.29
/eaKey Features
Working Load Limit
2,200 lb
Thread Size
1/2"-13
Take Up Length
6 in
Fitting Types Included
Stub
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB105-S-HDG
Zoro #
G015504668
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Take Up Length
6 in
Thread Length
4 1/8 in
Thread Diameter
1/2 in
Extended Length
20 in
Retracted Length
14 in
Compatible Rope Diameter
1/2 in
Details
Item
Stub and Stub Turnbuckle
Working Load Limit
2,200 lb
Fitting Types Included
Stub
Thread Type
UNC
Turnbuckle Type
Stub and Stub Turnbuckle
Body Material
Carbon Steel
Fitting Material
Carbon Steel
Finish
Galvanized
Lifting Capability
Not for Lifting
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.