Stub and Stub Turnbuckle, Galvanized
Mfr # TB107-4-S-HDG
Zoro # G315505563
product price: $37.25
/eaKey Features
Working Load Limit
3,500 lb
Body Material
Carbon Steel
Fitting Material
Carbon Steel
Extended Length
15 in
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB107-4-S-HDG
Zoro #
G315505563
UPC #
-
Country of Origin
United States
Dimensions
Extended Length
15 in
Take Up Length
4 in
Thread Length
3 1/4 in
Compatible Rope Diameter
5/8 in
Thread Diameter
5/8 in
Retracted Length
11 in
Thread Size
5/8"-11
Details
Item
Stub and Stub Turnbuckle
Working Load Limit
3,500 lb
Body Material
Carbon Steel
Fitting Material
Carbon Steel
Finish
Galvanized
Thread Type
UNC
Lifting Capability
Not for Lifting
Fitting Types Included
Stub
Turnbuckle Type
Stub and Stub Turnbuckle
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.