Stub and Stub Turnbuckle, Galvanized
Mfr # TB107-S-HDG
Zoro # G915505307
product price: $22.79
/eaKey Features
Working Load Limit
3,500 lb
Thread Type
UNC
Take Up Length
6 in
Extended Length
21 in
Fitting Types Included
Stub
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB107-S-HDG
Zoro #
G915505307
UPC #
-
Country of Origin
United States
Dimensions
Take Up Length
6 in
Extended Length
21 in
Thread Length
4 1/4 in
Retracted Length
15 in
Thread Size
5/8"-11
Thread Diameter
5/8 in
Compatible Rope Diameter
5/8 in
Details
Item
Stub and Stub Turnbuckle
Working Load Limit
3,500 lb
Thread Type
UNC
Fitting Types Included
Stub
Finish
Galvanized
Turnbuckle Type
Stub and Stub Turnbuckle
Fitting Material
Carbon Steel
Lifting Capability
Not for Lifting
Body Material
Carbon Steel
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.