Stub and Stub Turnbuckle, Galvanized
Mfr # TB108-9-S-HDG
Zoro # G215505380
product price: $40.79
/eaKey Features
Working Load Limit
5,200 lb
Compatible Rope Diameter
3/4 in
Thread Size
3/4"-10
Take Up Length
9 in
Fitting Types Included
Stub
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB108-9-S-HDG
Zoro #
G215505380
UPC #
-
Country of Origin
United States
Dimensions
Compatible Rope Diameter
3/4 in
Thread Size
3/4"-10
Take Up Length
9 in
Thread Diameter
3/4 in
Extended Length
31 in
Retracted Length
22 in
Thread Length
5 7/8 in
Details
Item
Stub and Stub Turnbuckle
Working Load Limit
5,200 lb
Fitting Types Included
Stub
Fitting Material
Carbon Steel
Turnbuckle Type
Stub and Stub Turnbuckle
Finish
Galvanized
Thread Type
UNC
Body Material
Carbon Steel
Lifting Capability
Not for Lifting
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.