Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stub and Stub Turnbuckle, Galvanized

  • Mfr # TB108-S-HDG

  • Zoro # G515505813


product price: $29.59
/ea

Key Features

Working Load Limit
5,200 lb
Body Material
Carbon Steel
Thread Type
UNC
Compatible Rope Diameter
3/4 in
Take Up Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB108-S-HDG
Zoro #
G515505813
UPC #
-
Country of Origin
United States

Dimensions

Compatible Rope Diameter
3/4 in
Take Up Length
6 in
Thread Size
3/4"-10
Thread Diameter
3/4 in
Retracted Length
16 in
Extended Length
22 in
Thread Length
4 3/8 in

Details

Item
Stub and Stub Turnbuckle
Working Load Limit
5,200 lb
Body Material
Carbon Steel
Thread Type
UNC
Fitting Types Included
Stub
Turnbuckle Type
Stub and Stub Turnbuckle
Lifting Capability
Not for Lifting
Finish
Galvanized
Fitting Material
Carbon Steel

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.