Zoro Homepage

Stub and Stub Turnbuckle, Galvanized

  • Mfr # TB109-J-S-HDG

  • Zoro # G715505613


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Working Load Limit
7,200 lb
Fitting Material
Carbon Steel
Compatible Rope Diameter
7/8 in
Turnbuckle Type
Stub and Stub Turnbuckle
Thread Size
7/8"-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB109-J-S-HDG
Zoro #
G715505613
UPC #
-
Country of Origin
United States

Dimensions

Compatible Rope Diameter
7/8 in
Thread Size
7/8"-9
Take Up Length
12 in
Thread Diameter
7/8 in
Thread Length
7 1/2 in
Retracted Length
29 in
Extended Length
41 in

Details

Item
Stub and Stub Turnbuckle
Working Load Limit
7,200 lb
Fitting Material
Carbon Steel
Turnbuckle Type
Stub and Stub Turnbuckle
Finish
Galvanized
Body Material
Carbon Steel
Fitting Types Included
Stub
Thread Type
UNC
Lifting Capability
Not for Lifting

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.