Stub and Stub Turnbuckle, Galvanized
Mfr # TB109-S-HDG
Zoro # G515505738
product price: $34.59
/eaKey Features
Working Load Limit
7,200 lb
Turnbuckle Type
Stub and Stub Turnbuckle
Thread Size
7/8"-9
Retracted Length
17 in
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB109-S-HDG
Zoro #
G515505738
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
7/8"-9
Retracted Length
17 in
Extended Length
23 in
Compatible Rope Diameter
7/8 in
Thread Length
4 1/2 in
Thread Diameter
7/8 in
Take Up Length
6 in
Details
Item
Stub and Stub Turnbuckle
Working Load Limit
7,200 lb
Turnbuckle Type
Stub and Stub Turnbuckle
Thread Type
UNC
Finish
Galvanized
Lifting Capability
Not for Lifting
Fitting Types Included
Stub
Body Material
Carbon Steel
Fitting Material
Carbon Steel
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.