Zoro Homepage

Stub and Stub Turnbuckle, Galvanized

  • Mfr # TB110-J-S-HDG

  • Zoro # G115505930


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Working Load Limit
10,000 lb
Thread Size
1"-8
Fitting Material
Carbon Steel
Turnbuckle Type
Stub and Stub Turnbuckle
Take Up Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB110-J-S-HDG
Zoro #
G115505930
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-8
Take Up Length
12 in
Thread Length
8 1/8 in
Compatible Rope Diameter
1 in
Thread Diameter
1 in
Extended Length
42 in
Retracted Length
30 in

Details

Item
Stub and Stub Turnbuckle
Working Load Limit
10,000 lb
Fitting Material
Carbon Steel
Turnbuckle Type
Stub and Stub Turnbuckle
Lifting Capability
Not for Lifting
Thread Type
UNC
Body Material
Carbon Steel
Fitting Types Included
Stub
Finish
Galvanized

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.