Zoro Homepage

Stub and Stub Turnbuckle, Galvanized

  • Mfr # TB112-J-S-HDG

  • Zoro # G815506480


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
15,200 lb
Compatible Rope Diameter
1 1/4 in
Fitting Types Included
Stub
Take Up Length
12 in
Thread Size
1 1/4"-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB112-J-S-HDG
Zoro #
G815506480
UPC #
-
Country of Origin
United States

Dimensions

Compatible Rope Diameter
1 1/4 in
Take Up Length
12 in
Thread Size
1 1/4"-7
Extended Length
43 1/8 in
Retracted Length
31 1/8 in
Thread Length
8 3/8 in
Thread Diameter
1 1/4 in

Details

Item
Stub and Stub Turnbuckle
Working Load Limit
15,200 lb
Fitting Types Included
Stub
Thread Type
UNC
Lifting Capability
Not for Lifting
Body Material
Carbon Steel
Fitting Material
Carbon Steel
Finish
Galvanized
Turnbuckle Type
Stub and Stub Turnbuckle

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.