Zoro Homepage

Stub and Stub Turnbuckle, Galvanized

  • Mfr # TB113-S-HDG

  • Zoro # G615506345


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
17,400 lb
Take Up Length
6 in
Thread Diameter
1 3/8 in
Turnbuckle Type
Stub and Stub Turnbuckle
Fitting Types Included
Stub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB113-S-HDG
Zoro #
G615506345
UPC #
-
Country of Origin
United States

Dimensions

Take Up Length
6 in
Thread Diameter
1 3/8 in
Compatible Rope Diameter
1 3/8 in
Extended Length
26 in
Thread Size
1 3/8"-6
Retracted Length
20 in
Thread Length
5 5/8 in

Details

Item
Stub and Stub Turnbuckle
Working Load Limit
17,400 lb
Turnbuckle Type
Stub and Stub Turnbuckle
Fitting Types Included
Stub
Body Material
Carbon Steel
Finish
Galvanized
Lifting Capability
Not for Lifting
Thread Type
UNC
Fitting Material
Carbon Steel

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.