Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stub and Stub Turnbuckle, Galvanized

  • Mfr # TB114-S-HDG

  • Zoro # G915506212


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
21,000 lb
Thread Size
1 1/2"-6
Fitting Types Included
Stub
Retracted Length
20 1/4 in
Take Up Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB114-S-HDG
Zoro #
G915506212
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1 1/2"-6
Retracted Length
20 1/4 in
Take Up Length
6 in
Thread Diameter
1 1/2 in
Thread Length
5 3/4 in
Extended Length
26 1/4 in
Compatible Rope Diameter
1 1/2 in

Details

Item
Stub and Stub Turnbuckle
Working Load Limit
21,000 lb
Fitting Types Included
Stub
Turnbuckle Type
Stub and Stub Turnbuckle
Lifting Capability
Not for Lifting
Finish
Galvanized
Thread Type
UNC
Body Material
Carbon Steel
Fitting Material
Carbon Steel

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.