Zoro Homepage

Stub and Stub Turnbuckle, Galvanized

  • Mfr # TB115-S-HDG

  • Zoro # G015198324


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
28,000 lb
Body Material
Carbon Steel
Fitting Material
Carbon Steel
Take Up Length
6 in
Thread Diameter
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB115-S-HDG
Zoro #
G015198324
UPC #
-
Country of Origin
United States

Dimensions

Take Up Length
6 in
Thread Diameter
1 3/4 in
Thread Length
5 3/4 in
Thread Size
1 3/4"-5
Retracted Length
21 in
Compatible Rope Diameter
1 3/4 in
Extended Length
27 in

Details

Item
Stub and Stub Turnbuckle
Working Load Limit
28,000 lb
Body Material
Carbon Steel
Fitting Material
Carbon Steel
Fitting Types Included
Stub
Finish
Galvanized
Turnbuckle Type
Stub and Stub Turnbuckle
Lifting Capability
Not for Lifting
Thread Type
UNC

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.