Stub and Stub Turnbuckle, Galvanized
Mfr # TB118-S-HDG
Zoro # G815198319
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
34,000 lb
Thread Size
1 7/8"-5
Thread Length
6 1/4 in
Turnbuckle Type
Stub and Stub Turnbuckle
Fitting Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB118-S-HDG
Zoro #
G815198319
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1 7/8"-5
Thread Length
6 1/4 in
Retracted Length
22 in
Thread Diameter
1 7/8 in
Take Up Length
6 in
Compatible Rope Diameter
1 7/8 in
Extended Length
28 in
Details
Item
Stub and Stub Turnbuckle
Working Load Limit
34,000 lb
Turnbuckle Type
Stub and Stub Turnbuckle
Fitting Material
Carbon Steel
Finish
Galvanized
Fitting Types Included
Stub
Body Material
Carbon Steel
Lifting Capability
Not for Lifting
Thread Type
UNC
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.