Zoro Homepage

Stub and Stub Turnbuckle, Galvanized

  • Mfr # TB119-S-HDG

  • Zoro # G315506720


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
48,000 lb
Lifting Capability
Not for Lifting
Retracted Length
25 3/4 in
Take Up Length
6 in
Thread Size
2 1/4"-4 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB119-S-HDG
Zoro #
G315506720
UPC #
-
Country of Origin
United States

Dimensions

Retracted Length
25 3/4 in
Take Up Length
6 in
Thread Size
2 1/4"-4 1/2
Compatible Rope Diameter
2 1/4 in
Extended Length
31 3/4 in
Thread Diameter
2 1/4 in
Thread Length
7 1/2 in

Details

Item
Stub and Stub Turnbuckle
Working Load Limit
48,000 lb
Lifting Capability
Not for Lifting
Fitting Material
Carbon Steel
Fitting Types Included
Stub
Finish
Galvanized
Thread Type
UNC
Turnbuckle Type
Stub and Stub Turnbuckle
Body Material
Carbon Steel

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.