Zoro Homepage

Stub and Stub Turnbuckle, Plain

  • Mfr # TB102-S

  • Zoro # G415504534


product price: $13.59
/ea

Key Features

Working Load Limit
800 lb
Turnbuckle Type
Stub and Stub Turnbuckle
Thread Size
5/16"-18
Thread Type
UNC
Thread Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB102-S
Zoro #
G415504534
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Thread Diameter
5/16 in
Retracted Length
10 1/2 in
Thread Length
2 3/4 in
Take Up Length
4 1/2 in
Extended Length
15 in
Compatible Rope Diameter
5/16 in

Details

Item
Stub and Stub Turnbuckle
Working Load Limit
800 lb
Turnbuckle Type
Stub and Stub Turnbuckle
Thread Type
UNC
Body Material
Carbon Steel
Finish
Plain
Fitting Material
Carbon Steel
Lifting Capability
Not for Lifting
Fitting Types Included
Stub

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.