Zoro Homepage

Stub and Stub Turnbuckle, Plain

  • Mfr # TB103-S-316SS

  • Zoro # G615504983


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Working Load Limit
1,200 lb
Compatible Rope Diameter
3/8 in
Fitting Types Included
Stub
Fitting Material
Stainless Steel
Take Up Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB103-S-316SS
Zoro #
G615504983
UPC #
-
Country of Origin
United States

Dimensions

Compatible Rope Diameter
3/8 in
Take Up Length
6 in
Extended Length
19 in
Thread Length
4 1/8 in
Retracted Length
13 in
Thread Diameter
3/8 in
Thread Size
3/8"-16

Details

Item
Stub and Stub Turnbuckle
Working Load Limit
1,200 lb
Fitting Types Included
Stub
Fitting Material
Stainless Steel
Body Material
Stainless Steel
Turnbuckle Type
Stub and Stub Turnbuckle
Finish
Plain
Thread Type
UNC
Lifting Capability
Not for Lifting

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.