Stub and Stub Turnbuckle, Plain
Mfr # TB105-3-S
Zoro # G115505022
product price: $27.79
/eaKey Features
Working Load Limit
2,200 lb
Thread Length
2 5/8 in
Take Up Length
3 in
Compatible Rope Diameter
1/2 in
Body Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB105-3-S
Zoro #
G115505022
UPC #
-
Country of Origin
United States
Dimensions
Thread Length
2 5/8 in
Take Up Length
3 in
Compatible Rope Diameter
1/2 in
Retracted Length
8 in
Thread Size
1/2"-13
Extended Length
11 in
Thread Diameter
1/2 in
Details
Item
Stub and Stub Turnbuckle
Working Load Limit
2,200 lb
Body Material
Carbon Steel
Turnbuckle Type
Stub and Stub Turnbuckle
Lifting Capability
Not for Lifting
Thread Type
UNC
Finish
Plain
Fitting Types Included
Stub
Fitting Material
Carbon Steel
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.