Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stub and Stub Turnbuckle, Plain

  • Mfr # TB105-4-S

  • Zoro # G815504837


product price: $30.39
/ea

Key Features

Working Load Limit
2,200 lb
Fitting Material
Carbon Steel
Take Up Length
4 in
Fitting Types Included
Stub
Thread Length
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB105-4-S
Zoro #
G815504837
UPC #
-
Country of Origin
United States

Dimensions

Take Up Length
4 in
Thread Length
3 1/8 in
Compatible Rope Diameter
1/2 in
Thread Diameter
1/2 in
Thread Size
1/2"-13
Retracted Length
10 in
Extended Length
14 in

Details

Item
Stub and Stub Turnbuckle
Working Load Limit
2,200 lb
Fitting Material
Carbon Steel
Fitting Types Included
Stub
Finish
Plain
Body Material
Carbon Steel
Lifting Capability
Not for Lifting
Turnbuckle Type
Stub and Stub Turnbuckle
Thread Type
UNC

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.