Stub and Stub Turnbuckle, Plain
Mfr # TB105-J-S
Zoro # G515504755
product price: $36.89
/eaKey Features
Working Load Limit
2,200 lb
Compatible Rope Diameter
1/2 in
Retracted Length
26 in
Thread Size
1/2"-13
Body Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB105-J-S
Zoro #
G515504755
UPC #
-
Country of Origin
United States
Dimensions
Compatible Rope Diameter
1/2 in
Retracted Length
26 in
Thread Size
1/2"-13
Extended Length
38 in
Thread Length
7 1/8 in
Thread Diameter
1/2 in
Take Up Length
12 in
Details
Item
Stub and Stub Turnbuckle
Working Load Limit
2,200 lb
Body Material
Carbon Steel
Fitting Material
Carbon Steel
Finish
Plain
Thread Type
UNC
Turnbuckle Type
Stub and Stub Turnbuckle
Fitting Types Included
Stub
Lifting Capability
Not for Lifting
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.