Stub and Stub Turnbuckle, Plain
Mfr # TB105-S-316SS
Zoro # G815504691
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
2,200 lb
Turnbuckle Type
Stub and Stub Turnbuckle
Thread Size
1/2"-13
Thread Type
UNC
Fitting Types Included
Stub
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB105-S-316SS
Zoro #
G815504691
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Retracted Length
14 in
Extended Length
20 in
Compatible Rope Diameter
1/2 in
Thread Diameter
1/2 in
Take Up Length
6 in
Thread Length
4 1/8 in
Details
Item
Stub and Stub Turnbuckle
Working Load Limit
2,200 lb
Turnbuckle Type
Stub and Stub Turnbuckle
Thread Type
UNC
Fitting Types Included
Stub
Fitting Material
Stainless Steel
Finish
Plain
Lifting Capability
Not for Lifting
Body Material
Stainless Steel
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.