Zoro Homepage

Stub and Stub Turnbuckle, Plain

  • Mfr # TB105-S

  • Zoro # G215504642


product price: $14.19
/ea

Key Features

Working Load Limit
2,200 lb
Take Up Length
6 in
Fitting Material
Carbon Steel
Compatible Rope Diameter
1/2 in
Extended Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB105-S
Zoro #
G215504642
UPC #
-
Country of Origin
United States

Dimensions

Take Up Length
6 in
Compatible Rope Diameter
1/2 in
Extended Length
20 in
Thread Diameter
1/2 in
Thread Size
1/2"-13
Retracted Length
14 in
Thread Length
4 1/8 in

Details

Item
Stub and Stub Turnbuckle
Working Load Limit
2,200 lb
Fitting Material
Carbon Steel
Finish
Plain
Body Material
Carbon Steel
Thread Type
UNC
Turnbuckle Type
Stub and Stub Turnbuckle
Fitting Types Included
Stub
Lifting Capability
Not for Lifting

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.