Stub and Stub Turnbuckle, Plain
Mfr # TB108-9-S
Zoro # G215505366
product price: $33.29
/eaKey Features
Working Load Limit
5,200 lb
Finish
Plain
Compatible Rope Diameter
3/4 in
Fitting Types Included
Stub
Fitting Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB108-9-S
Zoro #
G215505366
UPC #
-
Country of Origin
United States
Dimensions
Compatible Rope Diameter
3/4 in
Retracted Length
22 in
Extended Length
31 in
Take Up Length
9 in
Thread Length
5 7/8 in
Thread Diameter
3/4 in
Thread Size
3/4"-10
Details
Item
Stub and Stub Turnbuckle
Working Load Limit
5,200 lb
Finish
Plain
Fitting Types Included
Stub
Fitting Material
Carbon Steel
Turnbuckle Type
Stub and Stub Turnbuckle
Lifting Capability
Not for Lifting
Thread Type
UNC
Body Material
Carbon Steel
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.