Zoro Homepage

Stub and Stub Turnbuckle, Plain

  • Mfr # TB111-S-316SS

  • Zoro # G815506596


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
15,000 lb
Fitting Material
Stainless Steel
Thread Diameter
1 1/8 in
Take Up Length
6 in
Lifting Capability
Not for Lifting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB111-S-316SS
Zoro #
G815506596
UPC #
-
Country of Origin
United States

Dimensions

Thread Diameter
1 1/8 in
Take Up Length
6 in
Thread Length
5 1/4 in
Thread Size
1 1/8"-7
Compatible Rope Diameter
1 1/8 in
Retracted Length
19 in
Extended Length
25 in

Details

Item
Stub and Stub Turnbuckle
Working Load Limit
15,000 lb
Fitting Material
Stainless Steel
Lifting Capability
Not for Lifting
Turnbuckle Type
Stub and Stub Turnbuckle
Thread Type
UNC
Body Material
Stainless Steel
Finish
Plain
Fitting Types Included
Stub

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.