Zoro Homepage

Stub and Stub Turnbuckle, Plain

  • Mfr # TB111-S

  • Zoro # G815506541


product price: $53.19
/ea

Key Features

Working Load Limit
15,000 lb
Thread Length
5 1/4 in
Lifting Capability
Not for Lifting
Fitting Types Included
Stub
Take Up Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB111-S
Zoro #
G815506541
UPC #
-
Country of Origin
United States

Dimensions

Thread Length
5 1/4 in
Take Up Length
6 in
Extended Length
25 in
Compatible Rope Diameter
1 1/8 in
Retracted Length
19 in
Thread Diameter
1 1/8 in
Thread Size
1 1/8"-7

Details

Item
Stub and Stub Turnbuckle
Working Load Limit
15,000 lb
Lifting Capability
Not for Lifting
Fitting Types Included
Stub
Turnbuckle Type
Stub and Stub Turnbuckle
Body Material
Carbon Steel
Thread Type
UNC
Fitting Material
Carbon Steel
Finish
Plain

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.