Zoro Homepage

Stub and Stub Turnbuckle, Plain

  • Mfr # TB112-J-S

  • Zoro # G215506417


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
15,200 lb
Take Up Length
12 in
Compatible Rope Diameter
1 1/4 in
Turnbuckle Type
Stub and Stub Turnbuckle
Thread Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB112-J-S
Zoro #
G215506417
UPC #
-
Country of Origin
United States

Dimensions

Take Up Length
12 in
Compatible Rope Diameter
1 1/4 in
Thread Diameter
1 1/4 in
Extended Length
43 1/8 in
Retracted Length
31 1/8 in
Thread Length
8 3/8 in
Thread Size
1 1/4"-7

Details

Item
Stub and Stub Turnbuckle
Working Load Limit
15,200 lb
Turnbuckle Type
Stub and Stub Turnbuckle
Fitting Types Included
Stub
Body Material
Carbon Steel
Finish
Plain
Lifting Capability
Not for Lifting
Fitting Material
Carbon Steel
Thread Type
UNC

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.