Zoro Homepage

Stub and Stub Turnbuckle, Plain

  • Mfr # TB113-S

  • Zoro # G015506365


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Working Load Limit
17,400 lb
Finish
Plain
Thread Diameter
1 3/8 in
Fitting Types Included
Stub
Retracted Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB113-S
Zoro #
G015506365
UPC #
-
Country of Origin
United States

Dimensions

Thread Diameter
1 3/8 in
Retracted Length
20 in
Compatible Rope Diameter
1 3/8 in
Take Up Length
6 in
Extended Length
26 in
Thread Length
5 5/8 in
Thread Size
1 3/8"-6

Details

Item
Stub and Stub Turnbuckle
Working Load Limit
17,400 lb
Finish
Plain
Fitting Types Included
Stub
Fitting Material
Carbon Steel
Lifting Capability
Not for Lifting
Body Material
Carbon Steel
Turnbuckle Type
Stub and Stub Turnbuckle
Thread Type
UNC

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.