Stub and Stub Turnbuckle, Plain
Mfr # TB114-J-S
Zoro # G015506228
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
21,000 lb
Thread Diameter
1 1/2 in
Retracted Length
32 1/4 in
Take Up Length
12 in
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB114-J-S
Zoro #
G015506228
UPC #
-
Country of Origin
United States
Dimensions
Thread Diameter
1 1/2 in
Retracted Length
32 1/4 in
Take Up Length
12 in
Thread Length
8 3/4 in
Extended Length
44 1/4 in
Compatible Rope Diameter
1 1/2 in
Thread Size
1 1/2"-6
Details
Item
Stub and Stub Turnbuckle
Working Load Limit
21,000 lb
Thread Type
UNC
Fitting Material
Carbon Steel
Turnbuckle Type
Stub and Stub Turnbuckle
Lifting Capability
Not for Lifting
Body Material
Carbon Steel
Fitting Types Included
Stub
Finish
Plain
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.