Zoro Homepage

Stub and Stub Turnbuckle, Plain

  • Mfr # TB114-S-316SS

  • Zoro # G515506261


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
21,000 lb
Thread Type
UNC
Thread Size
1 1/2"-6
Fitting Material
Stainless Steel
Thread Length
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB114-S-316SS
Zoro #
G515506261
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1 1/2"-6
Thread Length
5 3/4 in
Take Up Length
6 in
Thread Diameter
1 1/2 in
Extended Length
26 1/4 in
Retracted Length
20 1/4 in
Compatible Rope Diameter
1 1/2 in

Details

Item
Stub and Stub Turnbuckle
Working Load Limit
21,000 lb
Thread Type
UNC
Fitting Material
Stainless Steel
Finish
Plain
Fitting Types Included
Stub
Lifting Capability
Not for Lifting
Body Material
Stainless Steel
Turnbuckle Type
Stub and Stub Turnbuckle

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.