Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stub and Stub Turnbuckle, Plain

  • Mfr # TB116-S

  • Zoro # G715198310


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
36,000 lb
Finish
Plain
Body Material
Carbon Steel
Thread Diameter
2 in
Take Up Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB116-S
Zoro #
G715198310
UPC #
-
Country of Origin
United States

Dimensions

Thread Diameter
2 in
Take Up Length
6 in
Thread Size
2"-4 1/2
Thread Length
6 1/4 in
Retracted Length
22 in
Compatible Rope Diameter
2 in
Extended Length
28 in

Details

Item
Stub and Stub Turnbuckle
Working Load Limit
36,000 lb
Finish
Plain
Body Material
Carbon Steel
Turnbuckle Type
Stub and Stub Turnbuckle
Fitting Types Included
Stub
Fitting Material
Carbon Steel
Lifting Capability
Not for Lifting
Thread Type
UNC

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.