Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stub and Stub Turnbuckle, Plain

  • Mfr # TB117-S

  • Zoro # G315506638


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
27,000 lb
Compatible Rope Diameter
1 5/8 in
Lifting Capability
Not for Lifting
Body Material
Carbon Steel
Take Up Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB117-S
Zoro #
G315506638
UPC #
-
Country of Origin
United States

Dimensions

Compatible Rope Diameter
1 5/8 in
Take Up Length
6 in
Thread Length
5 3/4 in
Thread Size
1 5/8"-5 1/2
Extended Length
27 in
Retracted Length
21 in
Thread Diameter
1 5/8 in

Details

Item
Stub and Stub Turnbuckle
Working Load Limit
27,000 lb
Lifting Capability
Not for Lifting
Body Material
Carbon Steel
Turnbuckle Type
Stub and Stub Turnbuckle
Finish
Plain
Thread Type
UNC
Fitting Material
Carbon Steel
Fitting Types Included
Stub

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.