Stub and Stub Turnbuckle, Plain
Mfr # TB118-S
Zoro # G615198328
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
34,000 lb
Thread Size
1 7/8"-5
Thread Diameter
1 7/8 in
Body Material
Carbon Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB118-S
Zoro #
G615198328
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1 7/8"-5
Thread Diameter
1 7/8 in
Take Up Length
6 in
Retracted Length
22 in
Thread Length
6 1/4 in
Extended Length
28 in
Compatible Rope Diameter
1 7/8 in
Details
Item
Stub and Stub Turnbuckle
Working Load Limit
34,000 lb
Body Material
Carbon Steel
Finish
Plain
Fitting Material
Carbon Steel
Fitting Types Included
Stub
Turnbuckle Type
Stub and Stub Turnbuckle
Lifting Capability
Not for Lifting
Thread Type
UNC
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.