Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stub and Stub Turnbuckle, Plain

  • Mfr # TB119-S

  • Zoro # G215198322


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
48,000 lb
Thread Diameter
2 1/4 in
Turnbuckle Type
Stub and Stub Turnbuckle
Fitting Material
Carbon Steel
Thread Size
2 1/4"-4 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB119-S
Zoro #
G215198322
UPC #
-
Country of Origin
United States

Dimensions

Thread Diameter
2 1/4 in
Thread Size
2 1/4"-4 1/2
Take Up Length
6 in
Thread Length
7 1/2 in
Retracted Length
25 3/4 in
Compatible Rope Diameter
2 1/4 in
Extended Length
31 3/4 in

Details

Item
Stub and Stub Turnbuckle
Working Load Limit
48,000 lb
Turnbuckle Type
Stub and Stub Turnbuckle
Fitting Material
Carbon Steel
Fitting Types Included
Stub
Finish
Plain
Body Material
Carbon Steel
Lifting Capability
Not for Lifting
Thread Type
UNC

Description

TURNBUCKLE ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.