Stub and Stub Turnbuckle, Plain
Mfr # TB120-S
Zoro # G015507058
product price: $398.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
60,000 lb
Retracted Length
26 1/4 in
Take Up Length
6 in
Thread Length
7 5/8 in
Lifting Capability
Not for Lifting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB120-S
Zoro #
G015507058
UPC #
-
Country of Origin
United States
Dimensions
Retracted Length
26 1/4 in
Take Up Length
6 in
Thread Length
7 5/8 in
Thread Diameter
2 1/2 in
Thread Size
2 1/2"-4
Extended Length
32 1/4 in
Compatible Rope Diameter
2 1/2 in
Details
Item
Stub and Stub Turnbuckle
Working Load Limit
60,000 lb
Lifting Capability
Not for Lifting
Turnbuckle Type
Stub and Stub Turnbuckle
Thread Type
UNC
Fitting Types Included
Stub
Finish
Plain
Body Material
Carbon Steel
Fitting Material
Carbon Steel
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.