Stub and Stub Turnbuckle, Zinc Plated
Mfr # TB101-4-S-ZN
Zoro # G815504523
product price: $16.89
/eaKey Features
Working Load Limit
500 lb
Compatible Rope Diameter
1/4 in
Retracted Length
10 1/2 in
Body Material
Carbon Steel
Fitting Types Included
Stub
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB101-4-S-ZN
Zoro #
G815504523
UPC #
-
Country of Origin
United States
Dimensions
Compatible Rope Diameter
1/4 in
Retracted Length
10 1/2 in
Thread Size
1/4"-20
Thread Length
2 3/4 in
Take Up Length
4 in
Extended Length
14 1/2 in
Thread Diameter
1/4 in
Details
Item
Stub and Stub Turnbuckle
Working Load Limit
500 lb
Body Material
Carbon Steel
Fitting Types Included
Stub
Thread Type
UNC
Turnbuckle Type
Stub and Stub Turnbuckle
Finish
Zinc Plated
Lifting Capability
Not for Lifting
Fitting Material
Carbon Steel
Description
TURNBUCKLE ASSEMBLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.