Zoro Homepage

Stub End Fitting, 15,200 lb Cap., Plain

  • Mfr # TBS-12-J-LH

  • Zoro # G215507827


product price: $26.79
/ea

Key Features

Material
Carbon Steel
Working Load Limit
15,200 lb
Thread Length
8 3/8 in
Lifting Capability
Not for Lifting
Overall Length
15 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBS-12-J-LH
Zoro #
G215507827
UPC #
-
Country of Origin
United States

Dimensions

Thread Length
8 3/8 in
Overall Length
15 5/8 in
Thread Diameter
1 1/4 in
Thread Size
1 1/4"-7
Compatible Rope Diameter
1 1/4 in

Details

Item
Stub End Fitting
Material
Carbon Steel
Working Load Limit
15,200 lb
Lifting Capability
Not for Lifting
Product Type
Stub End Fitting
Finish
Plain
Thread Type
UNC
Thread Direction
Left Hand

Description

TURNBUCKLE FITTING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.