Stub End Fitting, 15,200 lb Cap.
Mfr # TBS-12-RH-HDG
Zoro # G415507924
product price: $19.99
/eaKey Features
Material
Carbon Steel
Working Load Limit
15,200 lb
Thread Type
UNC
Product Type
Stub End Fitting
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBS-12-RH-HDG
Zoro #
G415507924
UPC #
-
Country of Origin
United States
Dimensions
Thread Length
5 3/8 in
Compatible Rope Diameter
1 1/4 in
Thread Diameter
1 1/4 in
Overall Length
9 5/8 in
Thread Size
1 1/4"-7
Details
Item
Stub End Fitting
Material
Carbon Steel
Working Load Limit
15,200 lb
Thread Type
UNC
Product Type
Stub End Fitting
Finish
Galvanized
Thread Direction
Right Hand
Lifting Capability
Not for Lifting
Description
TURNBUCKLE FITTING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.