Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stub End Fitting, 2,200 lb Cap., Plain

  • Mfr # TBS-05-J-LH

  • Zoro # G815508675


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Material
Carbon Steel
Working Load Limit
2,200 lb
Thread Diameter
1/2 in
Lifting Capability
Not for Lifting
Thread Size
1/2"-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBS-05-J-LH
Zoro #
G815508675
UPC #
-
Country of Origin
United States

Dimensions

Thread Diameter
1/2 in
Thread Size
1/2"-13
Compatible Rope Diameter
1/2 in
Overall Length
13 in
Thread Length
7 1/8 in

Details

Item
Stub End Fitting
Material
Carbon Steel
Working Load Limit
2,200 lb
Lifting Capability
Not for Lifting
Product Type
Stub End Fitting
Thread Direction
Left Hand
Finish
Plain
Thread Type
UNC

Description

TURNBUCKLE FITTING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.