Zoro Homepage

Stub End Fitting, 2,200 lb Cap., Plain

  • Mfr # TBS-05-LH-316SS

  • Zoro # G615508714


product price: $28.99
/ea

Key Features

Material
Stainless Steel
Working Load Limit
2,200 lb
Compatible Rope Diameter
1/2 in
Product Type
Stub End Fitting
Thread Length
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBS-05-LH-316SS
Zoro #
G615508714
UPC #
-
Country of Origin
United States

Dimensions

Compatible Rope Diameter
1/2 in
Thread Length
4 1/8 in
Overall Length
7 in
Thread Diameter
1/2 in
Thread Size
1/2"-13

Details

Item
Stub End Fitting
Material
Stainless Steel
Working Load Limit
2,200 lb
Product Type
Stub End Fitting
Lifting Capability
Not for Lifting
Finish
Plain
Thread Type
UNC
Thread Direction
Left Hand

Description

TURNBUCKLE FITTING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.