Stub End Fitting, 2,200 lb Cap.
Mfr # TBS-05-9-LH-HDG
Zoro # G515508593
product price: $4.39
/eaSold in multiples of 3 for $13.17
Key Features
Material
Carbon Steel
Working Load Limit
2,200 lb
Product Type
Stub End Fitting
Overall Length
10 in
Lifting Capability
Not for Lifting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBS-05-9-LH-HDG
Zoro #
G515508593
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
10 in
Thread Size
1/2"-13
Compatible Rope Diameter
1/2 in
Thread Diameter
1/2 in
Thread Length
5 5/8 in
Details
Item
Stub End Fitting
Material
Carbon Steel
Working Load Limit
2,200 lb
Product Type
Stub End Fitting
Lifting Capability
Not for Lifting
Finish
Galvanized
Thread Type
UNC
Thread Direction
Left Hand
Description
TURNBUCKLE FITTING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.