Stub End Fitting, 21,000 lb Cap., Plain
Mfr # TBS-14-J-RH
Zoro # G915507851
product price: $47.25
/eaKey Features
Material
Carbon Steel
Working Load Limit
21,000 lb
Compatible Rope Diameter
1 1/2 in
Overall Length
16 1/8 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBS-14-J-RH
Zoro #
G915507851
UPC #
-
Country of Origin
United States
Dimensions
Compatible Rope Diameter
1 1/2 in
Overall Length
16 1/8 in
Thread Size
1 1/2"-6
Thread Length
8 3/4 in
Thread Diameter
1 1/2 in
Details
Item
Stub End Fitting
Material
Carbon Steel
Working Load Limit
21,000 lb
Finish
Plain
Product Type
Stub End Fitting
Thread Type
UNC
Lifting Capability
Not for Lifting
Thread Direction
Right Hand
Description
TURNBUCKLE FITTING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.