Stub End Fitting, 21,000 lb Cap., Plain
Mfr # TBS-14-RH
Zoro # G715507884
product price: $17.45
/eaKey Features
Material
Carbon Steel
Working Load Limit
21,000 lb
Thread Diameter
1 1/2 in
Thread Type
UNC
Lifting Capability
Not for Lifting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBS-14-RH
Zoro #
G715507884
UPC #
-
Country of Origin
United States
Dimensions
Thread Diameter
1 1/2 in
Thread Size
1 1/2"-6
Thread Length
5 3/4 in
Overall Length
10 1/8 in
Compatible Rope Diameter
1 1/2 in
Details
Item
Stub End Fitting
Material
Carbon Steel
Working Load Limit
21,000 lb
Thread Type
UNC
Lifting Capability
Not for Lifting
Product Type
Stub End Fitting
Finish
Plain
Thread Direction
Right Hand
Description
TURNBUCKLE BODY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.