Stub End Fitting, 3,500 lb Cap., Plain
Mfr # TBS-07-3-RH
Zoro # G315507659
product price: $3.89
/eaSold in multiples of 3 for $11.67
Key Features
Material
Carbon Steel
Working Load Limit
3,500 lb
Thread Size
5/8"-11
Overall Length
4 1/2 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBS-07-3-RH
Zoro #
G315507659
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/8"-11
Overall Length
4 1/2 in
Compatible Rope Diameter
5/8 in
Thread Length
2 3/4 in
Thread Diameter
5/8 in
Details
Item
Stub End Fitting
Material
Carbon Steel
Working Load Limit
3,500 lb
Thread Direction
Right Hand
Lifting Capability
Not for Lifting
Thread Type
UNC
Finish
Plain
Product Type
Stub End Fitting
Description
TURNBUCKLE FITTING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.