Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stub End Fitting, 3,500 lb Cap., Plain

  • Mfr # TBS-07-J-RH

  • Zoro # G815507647


product price: $8.89
/ea

Key Features

Material
Carbon Steel
Working Load Limit
3,500 lb
Thread Type
UNC
Thread Size
5/8"-11
Thread Length
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBS-07-J-RH
Zoro #
G815507647
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Thread Length
7 1/4 in
Thread Diameter
5/8 in
Compatible Rope Diameter
5/8 in
Overall Length
13 1/2 in

Details

Item
Stub End Fitting
Material
Carbon Steel
Working Load Limit
3,500 lb
Thread Type
UNC
Thread Direction
Right Hand
Finish
Plain
Lifting Capability
Not for Lifting
Product Type
Stub End Fitting

Description

TURNBUCKLE BODY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.