Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stub End Fitting, 34,000 lb Cap., Plain

  • Mfr # TBS-18-LH

  • Zoro # G615507663


product price: $25.79
/ea

Key Features

Material
Carbon Steel
Working Load Limit
34,000 lb
Thread Length
6 1/4 in
Thread Direction
Left Hand
Thread Diameter
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBS-18-LH
Zoro #
G615507663
UPC #
-
Country of Origin
United States

Dimensions

Thread Length
6 1/4 in
Thread Diameter
1 7/8 in
Thread Size
1 7/8"-5
Overall Length
11 in
Compatible Rope Diameter
1 7/8 in

Details

Item
Stub End Fitting
Material
Carbon Steel
Working Load Limit
34,000 lb
Thread Direction
Left Hand
Lifting Capability
Not for Lifting
Thread Type
UNC
Product Type
Stub End Fitting
Finish
Plain

Description

TURNBUCKLE FITTING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.