Stub End Fitting, 34,000 lb Cap., Plain
Mfr # TBS-18-RH
Zoro # G915507691
product price: $25.79
/eaKey Features
Material
Carbon Steel
Working Load Limit
34,000 lb
Thread Length
6 1/4 in
Thread Type
UNC
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TBS-18-RH
Zoro #
G915507691
UPC #
-
Country of Origin
United States
Dimensions
Thread Length
6 1/4 in
Thread Size
1 7/8"-5
Compatible Rope Diameter
1 7/8 in
Overall Length
11 in
Thread Diameter
1 7/8 in
Details
Item
Stub End Fitting
Material
Carbon Steel
Working Load Limit
34,000 lb
Thread Type
UNC
Thread Direction
Right Hand
Finish
Plain
Product Type
Stub End Fitting
Lifting Capability
Not for Lifting
Description
TURNBUCKLE FITTING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.