Zoro Homepage

Stub End Fitting, 48,000 lb Cap., Plain

  • Mfr # TBS-19-LH

  • Zoro # G115507774


product price: $59.75
/ea

Key Features

Material
Carbon Steel
Working Load Limit
48,000 lb
Finish
Plain
Compatible Rope Diameter
2 1/4 in
Thread Diameter
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBS-19-LH
Zoro #
G115507774
UPC #
-
Country of Origin
United States

Dimensions

Compatible Rope Diameter
2 1/4 in
Thread Diameter
2 1/4 in
Overall Length
12 7/8 in
Thread Size
2 1/4"-4 1/2
Thread Length
7 1/2 in

Details

Item
Stub End Fitting
Material
Carbon Steel
Working Load Limit
48,000 lb
Finish
Plain
Product Type
Stub End Fitting
Lifting Capability
Not for Lifting
Thread Direction
Left Hand
Thread Type
UNC

Description

TURNBUCKLE FITTING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.